References
NTN:CM-UCT318D1
Rubix:205A2020
EAN:4547359052497



Product details : NTN CM-UCT318D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Outer diameter | 190 mm |
Show UNSPSC/ECL@SS
£ 391.03 excl. VAT
/ Each
£ 469.24 incl. VAT
- Usually arrives within 14 working days
