NSK UCP310 PILLOW BLOCK

Pillow Block Unit

See technical information
References
NSK:UCP310D1
Rubix:235A2044
Manufacturer :UCP310D1 N
EAN:00029176575310
brand logo
Technical specifications
Fixation centre-to-centre distance212 mm
Shaft Height75 mm
Materialcast iron
See all Specifications

Product details : NSK UCP310 PILLOW BLOCK


Technical specifications


Attributes
Logistic Weight5700 g
Fixation centre-to-centre distance212 mm
Shaft Height75 mm
Materialcast iron
Total bearing width61 mm
Diameter of fixation holes20 mm
Height143 mm
Length275 mm
Seriesucp3
Number of holes2
Width75 mm
Show UNSPSC/ECL@SS
£ 121.24 excl. VAT
/ Each
£ 145.49 incl. VAT
  • Usually arrives within 14 working days