SKF HOUSED BEARING UNIT SYK 20 TF

Ball bearing unit

See technical information
References
SKF:SYK 20 TF
Rubix:102A7717
Manufacturer :74541
EAN:7316570402759
brand logo
Technical specifications
Inner diameter20 mm
Fixation centre-to-centre distance96.5 mm
Shaft Height33.3 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT SYK 20 TF


Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.

Strengths

- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable

Technical specifications


Attributes
Logistics dimensions (L x W x H)34,3x126x40 mm
Logistic Weight253 g
Inner diameter20 mm
Fixation centre-to-centre distance96.5 mm
Shaft Height33.3 mm
Materialbearing steel
Total bearing width31 mm
Outer diameter47 mm
Clamping18.3 mm
Diameter of fixation holes10 mm
Mounting typgrub (set) screws
Height64.5 mm
Length126 mm
Sealingseal and flinger on both sides
Lubricationgrease; without relubrication feature
Seriessyk
Weight0.24 kg
Number of holes2
Basic static load, radial - C0r6550 N
Basic dynamic load, radial - Cr12700 N
Width32 mm
Show UNSPSC/ECL@SS
£ 31.49 excl. VAT
/ Each
£ 37.79 incl. VAT
  • Delivery usually within ( 3 ) days