INA RASE55-XL HOUSED BEARING UNIT 9394630000
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASE55-XL
Rubix:229A1926
Manufacturer :0009394630000
EAN:4012802804577


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 176 mm |
| Shaft Height | 63.5 mm |
Documents
Product details : INA RASE55-XL HOUSED BEARING UNIT 9394630000
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 176 mm |
| Shaft Height | 63.5 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 76 mm |
| Diameter of fixation holes | 18 mm |
| Height | 124.5 mm |
| Length | 222 mm |
| Series | rase..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46000 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 83.67 excl. VAT
/ Each
£ 100.40 incl. VAT
- Delivery usually within ( 7 ) days