References
RHP:MP95
Rubix:158A6869
Manufacturer :MP95 R
EAN:00747023011209


Technical specifications
| Inner diameter | 95 mm |
|---|---|
| Fixation centre-to-centre distance | 371.5 mm |
| Shaft Height | 127 mm |
Product details : RHP HOUSED BEARING UNIT MP95
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP95 - RHP Cast Iron Pillow Block - 95mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 34400 g |
|---|---|
| Inner diameter | 95 mm |
| Fixation centre-to-centre distance | 371.5 mm |
| Shaft Height | 127 mm |
| Material | steel/cast iron |
| Total bearing width | 117.48 mm |
| Outer diameter | 200 mm |
| Clamping | 49.31 mm |
| Diameter of fixation holes | 24 mm |
| Mounting typ | pillow block unit (2-bolt) |
| Height | 254 mm |
| Length | 431.8 mm |
| Series | mp |
| Weight | 34.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 157000 N |
| Width | 120.6 mm |
Show UNSPSC/ECL@SS
£ 537.14 excl. VAT
/ Each
£ 644.57 incl. VAT
- Usually arrives within 14 working days