INA RASEY20-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASEY20-TV-VA-HLA
Rubix:238A0842
Manufacturer :0519810920000
EAN:4054366719812


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : INA RASEY20-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit RASEY..-TV-VA, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,5x127x40 mm |
|---|---|
| Logistic Weight | 295 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | plastic |
| Total bearing width | 38 mm |
| Outer diameter | 127 mm |
| Diameter of fixation holes | 11 mm |
| Height | 65.5 mm |
| Length | 127 mm |
| Series | rasey..-tv-va |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 12300 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 81.42 excl. VAT
/ Each
£ 97.70 incl. VAT
- Delivery usually within ( 7 ) days