SKF SYNT 45 FTS PILLOW BLOCK ROLLER BEARING UNIT TWO BOLT

Pillow Block Roller Bearing Unit

See technical informationSee documents
References
SKF:SYNT 45 FTS
Rubix:420A5906
Manufacturer :403744
EAN:7316574443222
SKF CONCENTRA ROLLER BEARING UNIT SYNT 45 FTS
Technical specifications
Inner diameter45 mm
Fixation centre-to-centre distance170 mm
Shaft Height60 mm
See all Specifications
Documents

Product details : SKF SYNT 45 FTS PILLOW BLOCK ROLLER BEARING UNIT TWO BOLT


Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.

Strengths

- Ready to mount
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life

Technical specifications


Attributes
Logistic Weight4000 g
Inner diameter45 mm
Fixation centre-to-centre distance170 mm
Shaft Height60 mm
Materialsteel
Total bearing width65 mm
Outer diameter71 mm
Height118 mm
Length205 mm
Seriessynt
Number of holes2
Width65 mm
Show UNSPSC/ECL@SS
£ 200.98 excl. VAT
/ Each
£ 241.18 incl. VAT
  • Usually arrives within 14 working days