References
SKF:SYF 20 FM
Rubix:102A8849
Manufacturer :27315
EAN:7316570702712


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
Product details : SKF HOUSED BEARING UNIT SYF 20 FM
Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- Strong
- High degree of stiffness
- Narrow design
- Strong
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,5x65x40 mm |
|---|---|
| Logistic Weight | 460 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
| Material | bearing steel |
| Total bearing width | 30.5 mm |
| Outer diameter | 32.4 mm |
| Diameter of fixation holes | 8 mm |
| Height | 64.5 mm |
| Length | 65 mm |
| Series | syf |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 41.72 excl. VAT
/ Each
£ 50.06 incl. VAT
- Delivery usually within ( 3 ) days