References
RHP:SL1.5/8
Rubix:211A4428
Manufacturer :SL1.5/8 R
EAN:00747023031733


Technical specifications
| Fixation centre-to-centre distance | 161.5 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 49.2 mm |
Documents
Product details : RHP SL1.5/8 HOUSED BEARING UNIT
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Fixation centre-to-centre distance | 161.5 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 12 mm |
| Height | 106.4 mm |
| Length | 197.5 mm |
| Series | sl |
| Weight | 3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 51.91 excl. VAT
/ Each
£ 62.29 incl. VAT
- Usually arrives within 14 working days