References
RHP:LPBR1.1/4
Rubix:253A0879
Manufacturer :LPBR1.1/4 R
EAN:00747023006106


Technical specifications
| Fixation centre-to-centre distance | 106 mm |
|---|---|
| Material | zinc-plated steel |
| Total bearing width | 38.1 mm |
Documents
Product details : NSK LPBR1.1/4 PILLOW BLOCK HOUSED UNIT
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Fixation centre-to-centre distance | 106 mm |
| Material | zinc-plated steel |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 10 mm |
| Height | 77.5 mm |
| Length | 128.6 mm |
| Series | lpbr |
| Weight | 0.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 1560 N |
| Width | 41 mm |
Show UNSPSC/ECL@SS
£ 36.09 excl. VAT
/ Each
£ 43.31 incl. VAT
- Usually arrives within 14 working days