References
SNR:UCP318
Rubix:206A0810
Manufacturer :UCP.318
EAN:3413529541676




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 330 mm |
| Shaft Height | 118 mm |
Documents
Product details : SNR UCP318 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 330 mm |
| Shaft Height | 118 mm |
| Material | cast iron |
| Total bearing width | 110 mm |
| Outer diameter | 190 mm |
| Diameter of fixation holes | 33 mm |
| Height | 235 mm |
| Length | 430 mm |
| Series | ucp300 |
| Weight | 24.97 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 143000 N |
| Width | 96 mm |
Show UNSPSC/ECL@SS
£ 256.25 excl. VAT
/ Each
£ 307.50 incl. VAT
- Delivery usually within ( 3 ) days