Plummer block housing unit
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 102.5 mm |
Shaft Height | 36.5 mm |
Logistics dimensions (L x W x H) | 70x130x50 mm |
---|---|
Logistic Weight | 760 g |
Inner diameter | 25 mm |
Fixation centre-to-centre distance | 102.5 mm |
Shaft Height | 36.5 mm |
Material | Cast Iron |
Centre-centre of shaft | 36.5 mm |
Height | 70 mm |
Length | 130 mm |
Total bearing width | 36 mm |
Series | LASE..-XL-N |
Diameter of fixation holes | 11 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Outer diameter | 37.5 mm |
Width | 36 mm |
Usually arrives within 14 working days