References
INA:PSHE50-XL-N
Rubix:227A5592
Manufacturer :0096448650000
EAN:4012802836219


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 101.6 mm |
| Shaft Height | 57.2 mm |
Product details : INA PSHE50-XL-N PILLOW BLOCK UNIT 50MM
Plummer block housing units PSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Strengths
PSHE supplied with bearing GRAE-NPPB and RSHE with GE-KRRB.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 101.6 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Total bearing width | 54 mm |
| Outer diameter | 69 mm |
| Height | 115 mm |
| Length | 135 mm |
| Series | pshe..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 66.85 excl. VAT
/ Each
£ 80.22 incl. VAT
- Delivery usually within ( 7 ) days