References
SKF:TU 55 TF
Rubix:105A9343
Manufacturer :28022
EAN:7316577058782

Product details : SKF HOUSED BEARING UNIT TU 55 TF
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a set screw on the inner ring, which makes it easy to mount.
Strengths
- Designed for an alternating rotation
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,4x171x110 mm |
|---|---|
| Logistic Weight | 4005 g |
| Inner diameter | 55 mm |
| Width | 64 mm |
| Material | bearing steel |
| Type | take-up |
| Total bearing width | 55.6 mm |
| Length | 171 mm |
| Inner width | 146 mm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 43600 N |
| Outer diameter | 171 mm |
Show UNSPSC/ECL@SS
£ 102.69 excl. VAT
/ Each
£ 123.23 incl. VAT
- In stock: Next day delivery
