References
NTN:UCT216D1
Rubix:206A1384
EAN:4547359229400



Product details : NTN UCT216D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, relubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x110 mm |
|---|---|
| Logistic Weight | 8665 g |
| Inner diameter | 80 mm |
| Width | 82.6 mm |
| Material | grey cast iron |
| Length | 235 mm |
| Series | uct200 |
| Outer diameter | 140 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 151.71 excl. VAT
/ Each
£ 182.05 incl. VAT
- Delivery usually within ( 3 ) days
