References
RHP:ST1.1/4
Rubix:158A0907
Manufacturer :ST1.1/4 R
EAN:00747023033614

Documents
Product details : RHP HOUSED BEARING UNIT ST1.1/4
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST1.1/4 - RHP Cast Iron Take Up Bearing Unit - 1.1/4 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 36.5 mm |
| Material | cast iron |
| Type | self-aligning take-up unit, cast iron |
| Total bearing width | 36.5 mm |
| Length | 124 mm |
| Series | st |
| Inner width | 13.5 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 101.5 mm |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- Usually arrives within 14 working days
