References
NTN:UCT315D1
Rubix:206A1408
EAN:4547359229776



Product details : NTN UCT315D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, relubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 335x330x120 mm |
|---|---|
| Logistic Weight | 13645 g |
| Inner diameter | 75 mm |
| Width | 82 mm |
| Material | gray cast iron |
| Length | 262 mm |
| Series | uct300 |
| Outer diameter | 160 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 210.71 excl. VAT
/ Each
£ 252.85 incl. VAT
- Delivery usually within ( 3 ) days
