RHP HOUSED BEARING UNIT ST45FS


Self-Lube Take-Up Bearing Unit

References
rhp:ST45FS
rubix:158A0207
manufacturer :ST45FS RRS AR3P5
ean:00747023087594
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Length147 mm
Width49.5 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT ST45FS


Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.

Technical specifications


Attributes
Logistic Weight2800 g
Inner diameter45 mm
Length147 mm
Width49.5 mm
Typetake up bearing unit
Total bearing width49.5 mm
Materialcast iron
Seriesst
Basic static load, radial - C0r20500 N
Basic dynamic load, radial - Cr32500 N
Weight2.8 kg
Show UNSPSC/ECL@SS
£ 68.07 excl. VAT
/ Each
£ 81.68 incl. VAT
  • Usually arrives within 14 working days