Self-Lube Take-Up Bearing Unit
Inner diameter | 65 mm |
---|---|
Length | 222.5 mm |
Width | 70 mm |
Logistic Weight | 7900 g |
---|---|
Inner diameter | 65 mm |
Length | 222.5 mm |
Width | 70 mm |
Total bearing width | 70 mm |
Material | Cast Iron |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 61000 N |
Usually arrives within 14 working days