RHP ST1.11/16 HOUSED BEARING UNIT ST1-11/16
Self-Lube Take-Up Bearing Unit
See technical informationSee documentsReferences
RHP:ST1.11/16
Rubix:157A9873
Manufacturer :ST1.11/16 R
EAN:00747023033676

Documents
Product details : RHP ST1.11/16 HOUSED BEARING UNIT ST1-11/16
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST1.11/16 - RHP Cast Iron Take Up Bearing Unit - 1.11/16 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 49.5 mm |
| Material | cast iron |
| Type | take up bearing unit |
| Total bearing width | 49.5 mm |
| Length | 147 mm |
| Series | st |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 2.8 kg |
Show UNSPSC/ECL@SS
£ 67.54 excl. VAT
/ Each
£ 81.05 incl. VAT
- Usually arrives within 14 working days
