Series QR2-S, standard
Material | brass (housing, release ring);acrylonitrile butadiene rubber (seal);stainless steel (material tooth lock washer) |
---|
Material | brass (housing, release ring);acrylonitrile butadiene rubber (seal);stainless steel (material tooth lock washer) |
---|---|
Profile | qr2-s-red |
Connection 2 | 14 |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days