MECALINE 853248 LONG MALE 90 ELBOW 6 G1/8IN
PARALLEL MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Superseded Ref:853112
Mecaline:853248
Rubix:216A1653
EAN:3660338094095

Documents
Product details : MECALINE 853248 LONG MALE 90 ELBOW 6 G1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- In stock: Next day delivery
