Blanking plug
Material | PBT |
---|---|
Connection 1 | 10 mm |
Logistics dimensions (L x W x H) | 42x11x11 mm |
---|---|
Logistic Weight | 2,53 g |
Material | PBT |
Connection 1 | 10 mm |
Profile | QSC |
Connection 2 | 11 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
In stock: Next day delivery