NORGREN 100820604 PFIT 6-4MM PARALLEL Y CONN
Parallel Y Connector
See technical informationSee documentsReferences
IMI Norgren:100820604
Rubix:118A9936
Manufacturer :100820604


Technical specifications
| Material | nickel-plated brass (body), vmq-free nbr seal |
|---|---|
| Connection 1 | 6 |
Documents
Product details : NORGREN 100820604 PFIT 6-4MM PARALLEL Y CONN
T-Connection 6 - 4 Pneufit C
Technical specifications
Attributes
| Material | nickel-plated brass (body), vmq-free nbr seal |
|---|---|
| Connection 1 | 6 |
| Profile | y-shaped (6/4 reducer fitting) |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
- Usually arrives within 14 working days