Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1845720 SEMI-ROTARY DRIVE DRVS-32-180-P
FESTO 1845720 SEMI-ROTARY DRIVE DRVS-32-180-P
Semi-rotary drive DRVS
References
festo:
DRVS-32-180-P
rubix:
111A6095
manufacturer :
1845720
ean:
4052568264253
Technical specifications
Type
rotary actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1845720 SEMI-ROTARY DRIVE DRVS-32-180-P
Light and elegant double-acting semi-rotary drive with rotary vane
Strengths
Double-acting semi-rotary drive with rotary vane
Lighter than other semi-rotary drives
Fixed swivel angle, adjustable swivel angle possible with the help of accessories
Housing protected against splash water and dust
Sustainable in production thanks to reduced use of materials
Technical specifications
Attributes
Type
rotary actuator
Application
dry internal application;transport and storage protection
Max. service pressure
8
bar
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
211.48
excl. VAT
/
Each
£
253.78
incl. VAT
Delivery usually within (
2
) days
Select variants (38)
Add to cart
Check our products from related categories
FESTO 547902 CUSHIONING MOUNT DSM-25-B
FESTO 565738 HINGE CYLINDER
FESTO 1845708 SEMI-ROTARY DRIVE DRVS-8-90-P
FESTO 2399248 SEMI-ROTARY DRIVE DRRD-12-180-FH-Y9A
FESTO 8078834 MINI SLIDE DGST-8-20-E1A
FESTO 549567 HINGE CYLINDER
FESTO 175829 SEMI-ROTARY DRIVE DSM-10-240-P-FF
SMC CRB1BW10-180SE ROTARY ACTUATOR
FESTO 1145132 SEMI-ROTARY DRIVE
AVENTICS R412000366
FESTO 547597 SEMI-ROTARY DRIVE DSM-16-270-FW-A-B
SMC CP96SDB80-100C-XC68 ISO 15552 CYLINDER
FESTO 2536495 SEMI-ROTARY DRIVE
FESTO 547577 SEMI-ROTARY DRIVE DSM-16-270-CC-FW-A-B
SMC CRBS30-90 ROTARY ACTUATOR