FESTO 547579 SEMI-ROTARY DRIVE DSM-25-270-P-FW-A-B
Semi-rotary drive DSM
See technical informationSee documentsReferences
Festo:DSM-25-270-P-FW-A-B
Rubix:107A0309
Manufacturer :547579
EAN:4052568188993

Documents
Product details : FESTO 547579 SEMI-ROTARY DRIVE DSM-25-270-P-FW-A-B
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x100x115 mm |
|---|---|
| Logistic Weight | 848,9 g |
| Type | rotary actuator |
| Max. service pressure | 10 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 308.79 excl. VAT
/ Each
£ 370.55 incl. VAT
- In stock: Next day delivery