FESTO 30441 PROXIMITY SWITCH SMTSO-1-PS-S-LED-24
SMTSO-1 Proximity switch
See technical informationSee documentsReferences
Festo:SMTSO-1-PS-S-LED-24
Rubix:119A4956
Manufacturer :30441
EAN:4052568113599

Documents
Product details : FESTO 30441 PROXIMITY SWITCH SMTSO-1-PS-S-LED-24
Proximity Sensor SMTSO-1-PS-S-LED-24 in welding-field-immune design, with light emitting diode and integrated protective circuit, without Mounting kit. Design=Block design, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Magnetic inductive
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Type | smtso |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pa, pur, zinc die-cast |
Show UNSPSC/ECL@SS
£ 358.20 excl. VAT
/ Each
£ 429.84 incl. VAT
- Delivery usually within ( 16 ) days