References
SMC:D-A80HL
Rubix:2607588
EAN:3618035638272

Product details : SMC D-A80HL AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/100V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.
Model: A80H (DC Volt <48, AC Volt <100)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/100V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.
Model: A80H (DC Volt <48, AC Volt <100)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Type | reed auto switch |
| Min. tension | 24 V |
| Max. tension | 100 V |
| Voltage | 100 V |
| Cable length | 3 m |
| Max. temperature | 60 °C |
| LED Indicator | no |
| Operating voltage | 100 V |
Show UNSPSC/ECL@SS
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
- Delivery usually within ( 4 ) days