Sensor
Type | PNP |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Logistics dimensions (L x W x H) | 210x240x20 mm |
---|---|
Logistic Weight | 41,2 g |
Type | PNP |
Min. tension | 5 V |
Max. tension | 30 V |
Material | PA, Steel |
Cable length | 2,5 m |
Min. temperature | -40 °C |
Max. temperature | 85 °C |
In stock: Next day delivery