References
IFM Electronic:MR0120
Rubix:168A6084
EAN:4021179255790



Documents
Product details : IFM MAGNETIC SENSORS MR0120
Applications
Self-locking fixture for quick mounting and easy adjustment
Easy fit 'drop from the top' into a slot
Moulded cable ensuring very good strain relief
Three-wire version for applications with high load currents
Very high switching frequency
Easy fit 'drop from the top' into a slot
Moulded cable ensuring very good strain relief
Three-wire version for applications with high load currents
Very high switching frequency
Technical specifications
Attributes
| Type | pnp |
|---|---|
| Min. tension | 5 V |
| Max. tension | 50 V |
| Material | pa; fastening clamp: stainless steel |
| Cable length | 0.3 m |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 29.50 excl. VAT
/ Each
£ 35.40 incl. VAT
- Delivery usually within ( 5 ) days
