FESTO 150378 PROXIMITY SWITCH SIEN-6,5B-PS-K-L


Proximity switch SIEN

References
festo:SIEN-6,5B-PS-K-L
rubix:119A9190
manufacturer :150378
ean:4052568068882
SIEN-6,5B-PS-K-L Proximity Sensor
brand logo
Technical specifications
TypeSIEN
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 150378 PROXIMITY SWITCH SIEN-6,5B-PS-K-L


The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry

Strengths

  • With standard switching distance
  • For DC voltage
  • Round design
  • Metric thread
  • Flush or non-flush mounting
  • LED switching status indication
  • Design with metal or polyamide housing

Technical specifications


Attributes
Logistics dimensions (L x W x H)154x19x139Ā mm
Logistic Weight45,62Ā g
TypeSIEN
Min. tension10Ā V
Max. tension30Ā V
MaterialPA, high-alloy stainless steel, TPE-U
Show UNSPSC/ECL@SS
Ā£ 65.16 excl. VAT
/ Each
Ā£ 78.19 incl. VAT
  • Delivery usually within ( 11 ) days