References
SNR:SUCNFL207FG1
Rubix:394A8965
EAN:3413522002303




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR SUCNFL207FG1 BEARING UNIT
Self-aligning bearing unit thermoplastic flange housing with 2 holes, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | thermoplastic |
| Height | 32.8 mm |
| Length | 163 mm |
| Series | sentinel |
| Total bearing width | 90 mm |
| Diameter of fixation holes | 13 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25600 N |
| Outer diameter | 72 mm |
| Weight | 0.62 kg |
Show UNSPSC/ECL@SS
£ 131.17 excl. VAT
/ Each
£ 157.40 incl. VAT
- Delivery usually within ( 3 ) days