Ball Bearing Unit
Inner diameter | 35 mm |
---|---|
Width | 34.9 mm |
Fixation centre-to-centre distance | 51 mm |
Inner diameter | 35 mm |
---|---|
Width | 34.9 mm |
Fixation centre-to-centre distance | 51 mm |
Material | Stainless steel |
Height | 155 mm |
Length | 92 mm |
Series | BlueRange |
Total bearing width | 36 mm |
Diameter of fixation holes | 14.2 mm |
Number of holes | 3 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 21600 N |
Outer diameter | 72 mm |
Usually arrives within 14 working days