References
SNR:UCFS310
Rubix:206A0507
EAN:3413529542222





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 132 mm |
Documents
Product details : SNR UCFS310 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 182x200x80 mm |
|---|---|
| Logistic Weight | 5005 g |
| Inner diameter | 50 mm |
| Width | 61 mm |
| Fixation centre-to-centre distance | 132 mm |
| Material | cast steel |
| Height | 61 mm |
| Length | 175 mm |
| Series | ucfs300 |
| Total bearing width | 61 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 37800 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 110 mm |
| Weight | 4.85 kg |
Show UNSPSC/ECL@SS
£ 72.11 excl. VAT
/ Each
£ 86.53 incl. VAT
- Delivery usually within ( 3 ) days