References
SNR:UCFA.211
Rubix:205A9774
EAN:3413529514441




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UCFA211 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | gray cast iron |
| Height | 219 mm |
| Length | 130 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.12 kg |
Show UNSPSC/ECL@SS
£ 51.28 excl. VAT
/ Each
£ 61.54 incl. VAT
- Usually arrives within 14 working days