SNR - Bearing Unit - ESF.208.T04
Inner diameter | 40 mm |
---|---|
Width | 30.2 mm |
Fixation centre-to-centre distance | 102 mm |
Inner diameter | 40 mm |
---|---|
Width | 30.2 mm |
Fixation centre-to-centre distance | 102 mm |
Series | ESF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Weight | 1.9 kg |
Usually arrives within 14 working days