References
SNR:SUCNFL210FG1
Rubix:394A8967
EAN:3413522002273




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 115 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR SUCNFL210FG1 BEARING UNIT
Self-aligning bearing unit thermoplastic flange housing with 2 holes, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 115 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | thermoplastic |
| Height | 43 mm |
| Length | 197 mm |
| Series | sentinel |
| Number of holes | 2 |
| Weight | 1.92 kg |
Show UNSPSC/ECL@SS
£ 210.73 excl. VAT
/ Each
£ 252.88 incl. VAT
- Delivery usually within ( 3 ) days