References
SNR:ESF208N
Rubix:205A2313
EAN:3413529520558





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 102 mm |
Documents
Product details : SNR ESF208N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 148x138x58 mm |
|---|---|
| Logistic Weight | 1915 g |
| Inner diameter | 40 mm |
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | grey cast iron |
| Length | 130 mm |
| Series | esf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.88 kg |
Show UNSPSC/ECL@SS
£ 30.05 excl. VAT
/ Each
£ 36.06 incl. VAT
- Usually arrives within 14 working days