References
NTN:AELF209D1
Rubix:205A1416
EAN:4547359765748



Product details : NTN AELF209D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x63 mm |
|---|---|
| Logistic Weight | 2174 g |
| Inner diameter | 45 mm |
| Width | 43.7 mm |
| Length | 137 mm |
| Series | aelf200 |
| Number of holes | 4 |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 38.22 excl. VAT
/ Each
£ 45.86 incl. VAT
- Delivery usually within ( 3 ) days
