References
NTN:CM-UCF216D1
Rubix:205A1981
EAN:4547359049831

Product details : NTN CM-UCF216D1 BEARING UNIT
NTN - Bearing Unit - CM-UCF216D1
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 140 mm |
| Weight | 9200 kg |
Show UNSPSC/ECL@SS
£ 196.36 excl. VAT
/ Each
£ 235.63 incl. VAT
- Delivery usually within ( 3 ) days
