CAMOZZI BSPT ADAPTOR-Y CONNECTOR-1/4 THREAD 2040 1/4-1/4
Series 2000 Y Connector
See technical informationSee documentsReferences
Camozzi:2040 1/4-1/4
Rubix:203A3184
Manufacturer :50-2040-0057


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/4 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI BSPT ADAPTOR-Y CONNECTOR-1/4 THREAD 2040 1/4-1/4
The wide range of Camozzi pipe fittings, which includes straight, L and Tee, Cross piece male or female couplings, guarantees the necessary support during the design of compressed air systems.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/4 |
| Max. service pressure | 80 bar |
| Profile | male/female equal y |
| Connection 2 | r 1/4 |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
- Usually arrives within 14 working days