References
Festo:SEA-GS-7
Rubix:109A4990
Manufacturer :18666
EAN:4052568022303

Technical specifications
| Material | polybutylene terephthalate (housing);polybutylene terephthalate (lock);bronze coated brass (electrical contact);chloroprene rubber (seal);fluorocarbon rubber (seal) |
|---|---|
| Connection 1 | 12 |
Documents
Product details : FESTO 18666 PLUG SEA-GS-7
Plug SEA-GS-7 For valve terminals. Permissible cable diameter=4 - 6 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Assembly Position=Any, Operating voltage range AC=<= 250 V, Operating voltage range DC=<= 250 V
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x17x29 mm |
|---|---|
| Logistic Weight | 17,9 g |
| Material | polybutylene terephthalate (housing);polybutylene terephthalate (lock);bronze coated brass (electrical contact);chloroprene rubber (seal);fluorocarbon rubber (seal) |
| Connection 1 | 12 |
| Profile | straight |
| Connection 2 | schroefklem |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ Each
£ 13.54 incl. VAT
- Usually arrives within 14 working days