NORGREN 234110028 MALE 1/4 BSPT PLUG
Single Shut Off Quick Release Coupling
See technical informationSee documentsReferences
IMI Norgren:234110028
Rubix:123A1543
Manufacturer :234110028


Technical specifications
| Material | nickel-plated steel |
|---|---|
| Connection 1 | r1/4 male thread (iso r / bspt tapered) |
| Max. service pressure | 35 bar |
Documents
Product details : NORGREN 234110028 MALE 1/4 BSPT PLUG
Strengths
•High flow rate
Low pressure drop
Single handed operation
Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
Low pressure drop
Single handed operation
Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
Technical specifications
Attributes
| Material | nickel-plated steel |
|---|---|
| Connection 1 | r1/4 male thread (iso r / bspt tapered) |
| Max. service pressure | 35 bar |
| Profile | euro profile (dn 7,8) - series 234 |
| Connection 2 | euro profile (dn 7,8) quick connector (plug) |
Show UNSPSC/ECL@SS
£ 6.13 excl. VAT
/ Each
£ 7.36 incl. VAT
- Usually arrives within 14 working days