Tapered roller bearing Timken 33013, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Series 330 tapered roller bearings
See technical informationReferences
Timken:33013
Rubix:105A7713
EAN:0053893046334




Product details : TIMKEN 33013-9X025 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 40.83 excl. VAT
/ Each
£ 49.00 incl. VAT
- In stock: Next day delivery
