Timken Tapered Roller Bearing JM612900
Inner diameter | 70 mm |
---|---|
Outer diameter | 115 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x91,443x91,443 mm |
---|---|
Logistic Weight | 767 g |
Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
Inner diameter | 70 mm |
Outer diameter | 115 mm |
Width | 29 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days