Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN L860049-90024 TAPERED ROLLER BEARING
Tapered roller bearing Timken L 860049-90024
Tapered roller bearing Timken
References
timken:
L 860049-90024
rubix:
397A5405
ean:
0053893819846
Product details
Technical specifications
Product details : TIMKEN L860049-90024 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14,207.10
excl. VAT
/
Each
£
17,048.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 30303, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 15.25 mm
Tapered roller bearing Timken 3779/3720B
Tapered roller bearing SKF 32314, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 54 mm
Tapered roller bearing Timken 14125A/14274, Outer diameter: 69 mm | Inner diameter: 31.75 mm | Width: 19 mm
Tapered roller bearing Timken 05075X
Tapered roller bearing Timken JLM 722948/JLM722912
Tapered roller bearing Timken 74472/74850
Tapered roller bearing NTN 32220U, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 49 mm
Tapered roller bearing NTN 4T-32206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing Timken H 242649-90042
Tapered roller bearing NTN 30201C, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10.75 mm
Tapered roller bearing NTN EE722115/722185
Tapered roller bearing Timken HM89443, Inner diameter: 33.337 mm
Tapered roller bearing Timken 07100-90045, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 33.274 mm
Tapered roller bearing Timken 390A-20395, Outer diameter: 86.589 mm | Inner diameter: 63.5 mm | Width: 21.996 mm