Tapered roller bearing NSK 32214J, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 33.25 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32214J
Rubix:216A9688
Manufacturer :32214J N
EAN:00029176022500

Product details : NSK 32214J METRIC TAPER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 33.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 57.52 excl. VAT
/ Each
£ 69.02 incl. VAT
- Usually arrives within 14 working days
