Series BSA
Material | aluminium (connector);acrylonitrile butadiene rubber (vacuum) |
---|---|
Diameter | 32 mm |
Type | bellow suction gripper |
Material | aluminium (connector);acrylonitrile butadiene rubber (vacuum) |
---|---|
Diameter | 32 mm |
Type | bellow suction gripper |
Threading diameter (inch) | g 1/4 '' |
Usually arrives within 14 working days