References
SMC:ZPT25BN-B5
Rubix:394A1251
EAN:3618036449990

Documents
Product details : SMC ZPT25BN-B5 VACUUM PAD
For the adsorption of general workpieces
ZPT (B), Vacuum Pad, Vertical Entry
Strengths
•Vertical vacuum entry
Flat, ribbed, deep, and bellows pad styles
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x33x28 mm |
|---|---|
| Logistic Weight | 10 g |
| Material | nbr |
| Diameter | 25 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Delivery usually within ( 8 ) days