References
Aventics:0821303808
Rubix:273A4146
Manufacturer :0821303808
EAN:3661475874007

Product details : AVENTICS 0821303808
Filter, Series NL6-FLS
Technical specifications
Attributes
| Threading diameter (inch) | 1 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | die-cast aluminum, acrylonitrile-butadiene-styrene, acrylonitrile-butadiene rubber, polycarbonate, steel, polyethylene |
| Volume flow rate | 7200 l/min |
Show UNSPSC/ECL@SS
£ 274.41 excl. VAT
/ Each
£ 329.29 incl. VAT
- Usually arrives within 14 working days
